- Radial Shaft Seal
- 14 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 6 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Style | Internal |
| Shaft Dia. | 14 mm |
| Seal Application | Light Dirt Exclusion |
| Overall Width | 6 mm |
| Seal Type | Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Construction | HMSA7 |
| Inch/Metric | Metric |
| Seal Width | 6 mm |
| Temperature Range [Max] | 230 °F |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Standard |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 24 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -22 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Weight | 0.061 LB |
| EAN or UPC | 85311003728 |

