- 1.5 in Shaft Diameter
- 2.437 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Case Design | Metal Case |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Seal Width | 0.313 in |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.313 in |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRW1 |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Shaft Dia. | 1.5 in |
| Seal Type | Oil |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 2.437 in |
| Weight | 0.089 LB |
| EAN or UPC | 85311015196 |
| NSN Number | 5330-01-431-9937 |

