- 1.5 in Shaft Diameter
- 2.502 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Seal Type | Oil |
| Overall Width | 0.313 in |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Shaft Dia. | 1.5 in |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Bore Sealant | Bore Tite |
| Temperature Range [Min] | -65 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 2.502 in |
| Lip Style | Internal |
| Construction | CRW1 |
| Seal Width | 0.313 in |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Case Design | Metal Case |
| Weight | 0.077 LB |
| EAN or UPC | 85311015264 |

