- 1.563 in Shaft Diameter
- 2.437 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 1.563 in |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 1,843 ft/min |
| Solid | Yes |
| Overall Width | 0.313 in |
| Seal Width | 0.313 in |
| Operating Temperature [Max] | 210 °F |
| Construction | CRW1 |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Temperature Range [Min] | -65 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 2.437 in |
| Case Design | Metal Case |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.057 LB |
| EAN or UPC | 85311015837 |

