- 1.563 in Shaft Diameter
- 2.502 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Design | Metal Case |
| Overall Width | 0.313 in |
| Solid | Yes |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.563 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 2.502 in |
| Design | CRW1 |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Width | 0.313 in |
| Temperature Range [Min] | -65 °F |
| Weight | 0.062 LB |
| EAN or UPC | 85311015875 |

