- 1.619 in Shaft Diameter
- 2 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 2 in |
| Seal Width | 0.25 in |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.619 in |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Pressure | 10 psi |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Overall Width | 0.25 in |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -65 °F |
| Case Material | Steel |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 1,916 ft/min |
| Weight | 0.073 LB |
| EAN or UPC | 85311016568 |

