Skip to content Skip to navigation menu
Dual Lip with One Spring Shaft Seal

160X190X15 HMSA10 RG

Dual Lip with One Spring Shaft Seal
Item #101008431
  • 160 mm Shaft Diameter
  • 190 mm Housing Bore
  • 15 mm Width
  • Nitrile
  • Type HMSA10
  • Internal
  • Dual Lip w/One Spring
  • Rubber Covered Steel Case
  • Shaft Seal
+ Show More + Show Less
Dual Lip with One Spring Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 160 mm Shaft Diameter
  • 190 mm Housing Bore
  • 15 mm Width
  • Nitrile
  • Type HMSA10

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.

applications

  • For optimum use in applications lubricated with oil or grease in temperatures from -40 to 100 °C (-40 to 212 °F), short-term up to 120 °C (248 °F).
  • For sealing lubricants within a wide range of viscosities
  • Recommended in applications with increased demand on protection of primary lip

features

  • High pumping rate
  • Higher contamination exclusion with dust lip
  • With garter spring
  • Accommodate misalignment

options

  • Complete range also available in fluoro rubber compound with stainless steel garter spring
  • compound is designated Suffix V and is used in applications with temperatures beyond the limits of nitrile rubber
Case Construction Rubber Covered Steel Case
Lip Style Internal
Housing Bore Dia. 190 mm
Temperature Range [Min] -40 °F
Seal Type Oil or Grease
Construction HMSA10
Temperature Range [Max] 212 °F
Seal Application Light Dirt Exclusion
Shaft Dia. 160 mm
Spring Material Carbon Steel Garter
Seal Design SKF Edge
Lip Material Nitrile Rubber (NBR)
Lip Type Dual Lip w/One Spring
Overall Width 15 mm
Inch/Metric Metric
Pressure 5 psi
Weight 0.498 LB
EAN or UPC 7316572553787
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison