- 1.625 in Shaft Diameter
- 2.875 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Design | CRW1 |
| Solid | Yes |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.313 in |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Case Design | Metal Case |
| Spring Material | Carbon Steel |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Material | Steel |
| Temperature Range [Max] | 225 °F |
| Spring Type | Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 0.313 in |
| Lip Type | Single Lip |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 1.625 in |
| Housing Bore Dia. | 2.875 in |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.104 LB |
| EAN or UPC | 85311017121 |

