- 1.688 in Shaft Diameter
- 2.502 in Housing Bore
- 0.313 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.313 in |
| Pressure | 10 psi |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -65 °F |
| Seal Type | Oil |
| Case Design | Metal Case |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 2.502 in |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Lip Style | Internal |
| Design | CRW1 |
| Temperature Range [Max] | 225 °F |
| Seal Width | 0.313 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 1,990 ft/min |
| Shaft Dia. | 1.688 in |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Solid | Yes |
| Spring Material | Carbon Steel Garter |
| Weight | 0.053 LB |
| EAN or UPC | 85311017596 |

