- 2 in Shaft Diameter
- 2.686 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Installation | Housing Press Fit |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Solid | Yes |
| Shaft Dia. | 2 in |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Seal Width | 0.375 in |
| Lip Style | Internal |
| Seal Type | Oil |
| Housing Bore Dia. | 2.686 in |
| Design | CRW1 |
| Lip Type | Single Lip |
| Overall Width | 0.375 in |
| Case Material | Steel |
| Family Name | Single Lip With Spring Shaft Seal |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Spring Type | Garter |
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Weight | 0.091 LB |
| EAN or UPC | 85311022217 |

