- 2 in Shaft Diameter
- 2.997 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 2.997 in |
| Overall Width | 0.375 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Seal Width | 0.375 in |
| Shaft Dia. | 2 in |
| Construction | CRWH1 |
| Solid | Yes |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Design | CRWH1 |
| Lip Type | Single Lip |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Weight | 0.184 LB |
| EAN or UPC | 85311022552 |

