Skip to content Skip to navigation menu
Single Lip Shaft Seal with Spring

20098

Single Lip Shaft Seal with Spring
Item #100000942
  • 2 in Shaft Diameter
  • 3.189 in Housing Bore
  • 0.469 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal
Single Lip Shaft Seal with Spring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Shaft Diameter
  • 3.189 in Housing Bore
  • 0.469 in Overall Width
  • Nitrile Rubber (NBR) Lip Material
  • SKF Wave Seal

description

  • Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.

features

  • For oil or grease
  • With garter spring
  • WAVE lip creates higher pumping rate
  • WAVE lip has less friction between shaft and lip
  • WAVE lip has a lower temperature at the contact point
Speed 0.07 ft/min
Family Name Single Lip With Spring Shaft Seal
Lip Style Internal
Construction CRWH1
Lip Material Nitrile Rubber (NBR)
Seal Application General Purpose
Installation Housing Press Fit
Solid Yes
Case Design Metal Case, Inner Case
Inch/Metric Inch
Lip Type Single Lip
Operating Temperature [Max] 210 °F
Design CRWH1
Spring Material Carbon Steel Garter
Shaft Dia. 2 in
Operating Temperature [Min] -40 °F
Cover/Compensation Ring/Plate Required No
Seal Type Oil
Housing Bore Dia. 3.189 in
Pressure 10 psi
Seal Design SKF Wave
Temperature Range [Max] 225 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@3000, 0.015@1000
Lubricant Oil or Grease
Temperature Range [Min] -40 °F
Case Construction Steel Case w/Inner Case
Seal Width 0.469 in
Overall Width 0.469 in
Weight 0.224 LB
EAN or UPC 85311022750
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison