- 2.063 in Shaft Diameter
- 3 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Construction | CRW1 |
| Seal Width | 0.375 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Shaft Dia. | 2.063 in |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 3 in |
| Overall Width | 0.375 in |
| Weight | 0.134 LB |
| EAN or UPC | 85311023313 |
| NSN Number | 5330-01-387-0555 |

