- 2.313 in Shaft Diameter
- 3.251 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@3000, 0.015@1000 |
| Case Construction | Steel Case w/Inner Case |
| Design | CRWH1 |
| Construction | CRWH1 |
| Spring Material | Carbon Steel |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 2.313 in |
| Overall Width | 0.438 in |
| Seal Width | 0.438 in |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Housing Bore Dia. | 3.251 in |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| Spring Type | Garter |
| Weight | 0.141 LB |
| EAN or UPC | 85311025546 |
| NSN Number | 5330-00-584-2060 |

