- 2.375 in Shaft Diameter
- 3.125 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.375 in |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Max] | 210 °F |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 3.125 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.375 in |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Seal Width | 0.375 in |
| Installation | Housing Press Fit |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Construction | CRW1 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -65 °F |
| Pressure | 10 psi |
| Weight | 0.108 LB |
| EAN or UPC | 85311025942 |

