- 0.25 in Shaft Diameter
- 0.749 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Family Name | Single Lip With Spring Shaft Seal |
| Shaft Dia. | 0.25 in |
| Spring Material | Stainless Steel |
| Construction | CRW1 |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Spring Type | Garter |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 0.749 in |
| Operating Temperature [Max] | 210 °F |
| Case Material | Stainless Steel |
| Pressure | 10 psi |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.25 in |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Design | CRW1 |
| Bore Sealant | Bore Tite |
| Installation | Housing Press Fit |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Seal Width | 0.25 in |
| Weight | 0.043 LB |
| EAN or UPC | 85311174473 |

