- 0.375 in Shaft Diameter
- 0.875 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Design | CRW1 |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Family Name | Single Lip With Spring Shaft Seal |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 0.375 in |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Housing Bore Dia. | 0.875 in |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRW1 |
| Case Material | Steel |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Overall Width | 0.25 in |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip |
| Temperature Range [Min] | -65 °F |
| Seal Width | 0.25 in |
| Pressure | 10 psi |
| Weight | 0.062 LB |
| EAN or UPC | 85311002769 |

