- 4.5 in Shaft Diameter
- 5.501 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Operating Temperature [Max] | 210 °F |
| Spring Type | Garter |
| Seal Width | 0.375 in |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Seal Type | Oil |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Housing Bore Dia. | 5.501 in |
| Case Material | Steel |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Solid | Yes |
| Overall Width | 0.375 in |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 4.5 in |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.258 LB |
| EAN or UPC | 85311035897 |
| NSN Number | 5330-00-435-8499 |

