- 4.875 in Shaft Diameter
- 6.001 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Overall Width | 0.5 in |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Seal Width | 0.5 in |
| Solid | Yes |
| Lip Style | Internal |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Design | CRWH1 |
| Shaft Dia. | 4.875 in |
| Housing Bore Dia. | 6.001 in |
| Lip Type | Single Lip |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | SKF Wave |
| Family Name | Single Lip With Spring Shaft Seal |
| Spring Material | Carbon Steel Garter |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 0.488 LB |
| EAN or UPC | 85311037013 |

