- 4.938 in Shaft Diameter
- 6.25 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Seal Width | 0.5 in |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Bore Sealant | Bore Tite |
| Installation | Housing Press Fit |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Housing Bore Dia. | 6.25 in |
| Case Material | Steel |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Spring Material | Carbon Steel |
| Overall Width | 0.5 in |
| Spring Type | Garter |
| Shaft Dia. | 4.938 in |
| Speed | 0.07 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Weight | 0.523 LB |
| EAN or UPC | 85311037228 |
| NSN Number | 5330-01-363-0276 |

