- 0.5 in Shaft Diameter
- 0.875 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Type | Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Housing Bore Dia. | 0.875 in |
| Bore Sealant | Bore Tite |
| Shaft Dia. | 0.5 in |
| Lip Type | Single Lip |
| Overall Width | 0.25 in |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Design | CRW1 |
| Case Design | Metal Case |
| Spring Material | Carbon Steel |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Seal Width | 0.25 in |
| Seal Type | Oil |
| Construction | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | SKF Wave |
| Solid | Yes |
| Weight | 0.042 LB |
| EAN or UPC | 85311003315 |

