- 0.5 in Shaft Diameter
- 0.999 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Material | Steel |
| Operating Temperature [Max] | 210 °F |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Surface Speed [Nom] | 590 ft/min |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Overall Width | 0.25 in |
| Seal Width | 0.25 in |
| Shaft Dia. | 0.5 in |
| Design | CRW1 |
| Housing Bore Dia. | 0.999 in |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Solid | Yes |
| Construction | CRW1 |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Temperature Range [Min] | -65 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case |
| Seal Type | Oil |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Weight | 0.043 LB |
| EAN or UPC | 85311003414 |

