- 5 in Shaft Diameter
- 6.25 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Style | Internal |
| Overall Width | 0.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Temperature Range [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Housing Bore Dia. | 6.25 in |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Seal Width | 0.5 in |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Shaft Dia. | 5 in |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Weight | 0.51 LB |
| EAN or UPC | 85311037334 |

