- 5.25 in Shaft Diameter
- 6.25 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Case Material | Steel |
| Overall Width | 0.5 in |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 6.25 in |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Construction | CRWH1 |
| Seal Width | 0.5 in |
| Lip Style | Internal |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Spring Type | Garter |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Shaft Dia. | 5.25 in |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Case Construction | Steel Case w/Inner Case |
| Weight | 2.07 LB |
| EAN or UPC | 85311037778 |

