- 5.25 in Shaft Diameter
- 6.5 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Solid | Yes |
| Case Design | Metal Case, Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Width | 0.5 in |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Type | Single Lip |
| Shaft Dia. | 5.25 in |
| Design | CRWH1 |
| Overall Width | 0.5 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 6.5 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.468 LB |
| EAN or UPC | 85311037822 |
| NSN Number | 5330-00-640-9140 |

