- 5.5 in Shaft Diameter
- 6.5 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Case Material | Steel |
| Housing Bore Dia. | 6.5 in |
| Seal Type | Oil |
| Lip Style | Internal |
| Spring Type | Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Overall Width | 0.5 in |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Family Name | Single Lip With Spring Shaft Seal |
| Temperature Range [Min] | -40 °F |
| Seal Width | 0.5 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 5.5 in |
| Operating Temperature [Max] | 210 °F |
| Design | CRWH1 |
| Inch/Metric | Inch |
| Installation | Housing Press Fit |
| Construction | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel |
| Weight | 0.473 LB |
| EAN or UPC | 85311038096 |
| NSN Number | 5330-00-920-6811 |

