- 5.5 in Shaft Diameter
- 6.75 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Case Material | Steel |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Max] | 210 °F |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Lip Style | Internal |
| Shaft Dia. | 5.5 in |
| Pressure | 10 psi |
| Housing Bore Dia. | 6.75 in |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Overall Width | 0.5 in |
| Seal Design | SKF Wave |
| Temperature Range [Min] | -40 °F |
| Seal Width | 0.5 in |
| Spring Type | Garter |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Solid | Yes |
| Design | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Weight | 0.586 LB |
| EAN or UPC | 85311038171 |

