- 5.625 in Shaft Diameter
- 6.625 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Width | 0.5 in |
| Housing Bore Dia. | 6.625 in |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Lubricant | Oil or Grease |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | SKF Wave |
| Solid | Yes |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Spring Type | Garter |
| Overall Width | 0.5 in |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 5.625 in |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Construction | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.52 LB |
| EAN or UPC | 85311038355 |
| NSN Number | 5330-00-017-6102 |

