- 6.5 in Shaft Diameter
- 7.5 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Min] | -40 °F |
| Temperature Range [Min] | -40 °F |
| Spring Type | Garter |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Design | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Seal Width | 0.5 in |
| Shaft Dia. | 6.5 in |
| Construction | CRWH1 |
| Housing Bore Dia. | 7.5 in |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Solid | Yes |
| Overall Width | 0.5 in |
| Cover/Compensation Ring/Plate Required | No |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Weight | 2.6 LB |
| EAN or UPC | 85311039215 |
| NSN Number | 5330-01-118-0316 |

