- 0.75 in Shaft Diameter
- 1.124 in Housing Bore
- 0.188 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 0.75 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Case Design | Metal Case |
| Overall Width | 0.188 in |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 884 ft/min |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Seal Width | 0.188 in |
| Inch/Metric | Inch |
| Family Name | Single Lip With Spring Shaft Seal |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Min] | -40 °F |
| Housing Bore Dia. | 1.124 in |
| Seal Design | SKF Wave |
| Weight | 0.049 LB |
| EAN or UPC | 85311005517 |

