- 0.75 in Shaft Diameter
- 1.312 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Seal Design | SKF Wave |
| Overall Width | 0.25 in |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip |
| Housing Bore Dia. | 1.312 in |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Case Design | Metal Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 0.25 in |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -65 °F |
| Solid | Yes |
| Seal Type | Oil |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Shaft Dia. | 0.75 in |
| Case Construction | Steel Case w/o Inner Case |
| Design | CRW1 |
| Construction | CRW1 |
| Installation | Housing Press Fit |
| Weight | 0.068 LB |
| EAN or UPC | 85311005692 |

