- 0.75 in Shaft Diameter
- 1.375 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 1.375 in |
| Construction | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Family Name | Single Lip With Spring Shaft Seal |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Seal Width | 0.25 in |
| Temperature Range [Max] | 225 °F |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Design | CRW1 |
| Lip Type | Single Lip |
| Temperature Range [Min] | -65 °F |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Inch/Metric | Inch |
| Shaft Dia. | 0.75 in |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 210 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Overall Width | 0.25 in |
| Weight | 0.027 LB |
| EAN or UPC | 85311005753 |

