- 0.75 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Case Material | Steel |
| Spring Type | Garter |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Spring Material | Carbon Steel |
| Seal Width | 0.25 in |
| Shaft Dia. | 0.75 in |
| Housing Bore Dia. | 1.499 in |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 884 ft/min |
| Pressure | 10 psi |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Material | Nitrile Rubber (NBR) |
| Overall Width | 0.25 in |
| Seal Type | Oil |
| Weight | 0.027 LB |
| EAN or UPC | 85311005876 |

