- 0.813 in Shaft Diameter
- 1.25 in Housing Bore
- 0.188 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Overall Width | 0.188 in |
| Shaft Dia. | 0.813 in |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case |
| Operating Temperature [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Design | CRW1 |
| Speed | 0.07 ft/min |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 959 ft/min |
| Housing Bore Dia. | 1.25 in |
| Construction | CRW1 |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Solid | Yes |
| Temperature Range [Min] | -65 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Operating Temperature [Max] | 210 °F |
| Seal Width | 0.188 in |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.029 LB |
| EAN or UPC | 85311006316 |

