- 0.813 in Shaft Diameter
- 1.375 in Housing Bore
- 0.375 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 1.375 in |
| Pressure | 10 psi |
| Design | CRW1 |
| Shaft Dia. | 0.813 in |
| Operating Temperature [Max] | 210 °F |
| Installation | Housing Press Fit |
| Construction | CRW1 |
| Surface Speed [Nom] | 959 ft/min |
| Case Design | Metal Case |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 225 °F |
| Overall Width | 0.375 in |
| Seal Type | Oil |
| Lip Style | Internal |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Width | 0.375 in |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.031 LB |
| EAN or UPC | 85311006354 |

