- 8.25 in Shaft Diameter
- 9.25 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Spring Material | Carbon Steel |
| Solid | Yes |
| Housing Bore Dia. | 9.252 in |
| Overall Width | 0.5 in |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Design | CRWH1 |
| Construction | CRWH1 |
| Material | Alloy Steel with S2 Steel Bit |
| Seal Design | SKF Wave |
| Case Material | Steel |
| Shaft Dia. | 8.25 in |
| Bore Sealant | Bore Tite |
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Bit Length | 2.05 in |
| Nose Diameter | 0.59 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Drive End | 0.67 in |
| Overall Length | 2.8 in |
| Drive Type | Hex |
| Weight | 1.642 LB |
| EAN or UPC | 85311517508 |

