- 0.938 in Shaft Diameter
- 1.5 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 0.938 in |
| Seal Width | 1.5 in |
| Solid | Yes |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Speed | 0.07 ft/min |
| Temperature Range [Min] | -65 °F |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Housing Bore Dia. | 1.5 in |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRW1 |
| Case Design | Metal Case |
| Overall Width | 0.25 in |
| Case Construction | Steel Case w/o Inner Case |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Cover/Compensation Ring/Plate Required | No |
| Family Name | Single Lip With Spring Shaft Seal |
| Weight | 0.071 LB |
| EAN or UPC | 85311007245 |

