- 25 mm Shaft Diameter
- 38.07 mm Housing Bore
- 6.35 mm Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -5 °F |
| Case Material | Stainless Steel |
| Housing Bore Dia. | 38.07 mm |
| Speed | 0.07 ft/min |
| Shaft Dia. | 25 mm |
| Spring Type | Garter |
| Case Design | Metal Case |
| Seal Type | Oil |
| Construction | CRW1 |
| Bore Sealant | Bore Tite |
| Inch/Metric | Metric |
| Seal Design | SKF Wave |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Width | 0.25 in |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Overall Width | 6.35 mm |
| Design | CRW1 |
| Lip Type | Single Lip |
| Solid | Solid |
| Pressure | 10 psi |
| Operating Temperature [Max] | 390 °F |
| Spring Material | Stainless Steel |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Max] | 400 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 1,160 ft/min |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Weight | 0.048 LB |
| EAN or UPC | 85311007597 |

