- 1 in Shaft Diameter
- 1.437 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 1 in |
| Solid | Yes |
| Overall Width | 0.25 in |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Type | Single Lip |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 1,179 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Width | 0.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Family Name | Single Lip With Spring Shaft Seal |
| Construction | CRW1 |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.437 in |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Design | CRW1 |
| Weight | 0.067 LB |
| EAN or UPC | 85311008020 |

