- 1 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Pressure | 10 psi |
| Housing Bore Dia. | 1.499 in |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 1,179 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Speed | 0.07 ft/min |
| Shaft Dia. | 1 in |
| Design | CRW1 |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Seal Width | 0.25 in |
| Temperature Range [Min] | -65 °F |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Overall Width | 0.25 in |
| Solid | Yes |
| Weight | 0.031 LB |
| EAN or UPC | 85311008181 |

