- 1 in Shaft Diameter
- 1.561 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Design | Metal Case |
| Cover/Compensation Ring/Plate Required | No |
| Family Name | Single Lip With Spring Shaft Seal |
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Seal Type | Oil |
| Temperature Range [Min] | -65 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 1,179 ft/min |
| Lip Style | Internal |
| Design | CRW1 |
| Seal Design | SKF Wave |
| Solid | Yes |
| Shaft Dia. | 1 in |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel Garter |
| Overall Width | 0.25 in |
| Seal Width | 0.25 in |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 1.561 in |
| Construction | CRW1 |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Weight | 0.073 LB |
| EAN or UPC | 85311008266 |

