- 6 Grooves
- 11" Outside Diameter
- For Belt Size C
- F Bushing Required
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Inch/Metric | Inch |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| No. of Grooves | 6 |
| Belt Size | C |
| Belt Match | 1, 6 |
| Outside Dia. | 11.00 in |
| C Pitch Dia. | 10.6 in |
| Weight | 66.2 LB |
| EAN or UPC | 37256192630 |

