- 4 Grooves
- 18.4000" Outside Diameter
- For Belt Size 4L, A, 5L, B
- SF Bushing Required
| Bore Range [Min] | 0.5 in |
| No. of Grooves | 4 |
| Bushing Series | SF |
| Belt Size | A, B, 4L, 5L |
| Inch/Metric | Inch |
| Belt Match | 1, 4 |
| Bushing Type | QD |
| Outside Dia. | 18.40 in |
| Weight | 41.9 LB |
| EAN or UPC | 37256194344 |

