- Number of Grooves: 4
- 5V Belt Size
- QD Bushing Required
- 10.30 in OD
| Belt Size | 5V |
| Inch/Metric | Inch |
| Bore Range [Max] | 3.5 in |
| Outside Dia. | 10.30 in |
| Bushing Series | E |
| Bushing Type | QD |
| Bore Range [Min] | 0.875 in |
| Belt Match | 1, 4 |
| No. of Grooves | 4 |
| Weight | 27.1 LB |
| EAN or UPC | 37256298059 |

