- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 12.50 in OD
| Bushing Series | F |
| Bushing Type | QD |
| Bore Range [Max] | 4 in |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| No. of Grooves | 6 |
| Outside Dia. | 12.50 in |
| Belt Match | 1, 6 |
| Weight | 71.0 LB |
| EAN or UPC | 37256298516 |

