- Number of Grooves: 12
- 8V Belt Size
- QD Bushing Required
- 13.20 in OD
| Outside Dia. | 13.20 in |
| 8V Pitch Dia. | 13 in |
| Belt Match | 1, 12 |
| Bushing Series | M |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 12 |
| Belt Size | 8V |
| Weight | 0.019 LB |
| EAN or UPC | 37256300752 |
| Outside Dia. | 13.20 in |
| 8V Pitch Dia. | 13 in |
| Belt Match | 1, 12 |
| Bushing Series | M |
| Bushing Type | QD |
| Inch/Metric | Inch |
| No. of Grooves | 12 |
| Belt Size | 8V |
| Weight | 0.019 LB |
| EAN or UPC | 37256300752 |