- Size 1100T Coupling Hub
- 2 7/8" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 50500 in lb |
| Bore Size | 2.875 in - 2 7/8 in |
| HP @ RPM | 80 hp @ 100 rpm |
| Length Through Bore | 4.75 in |
| Hub Dia. | 5 19/32 in |
| Material | Steel |
| Coupling Size | 1100T |
| Weight | 29.55 LB |
| EAN or UPC | 782475259144 |

