- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 8.50 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Belt Size | 5V |
| Outside Dia. | 8.50 in |
| Length Through Bore | 2.06 in |
| K (in) | 0.13 in |
| Inch/Metric | Inch |
| Bore Range [Max] | 2.9375 in |
| Overall Length | 2.51 in |
| Bushing Type | QD |
| Material | Cast Iron |
| Bore Range [Min] | 0.5 in |
| M | 0.81 in |
| Bushing Series | SF |
| Type | D1 |
| Weight | 17.94 LB |
| EAN or UPC | 782475153558 |

