Skip to content Skip to navigation menu
Q-D® Sheave for A & B Belt

4B36 SD

Q-D® Sheave for A & B Belt
Item #100945293
  • 4 Grooves
  • 3.95" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • SD Bushing Required
  • 1/2" to 1 15/16" Bore Range
Q-D® Sheave for A & B Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Grooves
  • 3.95" Outside Diameter
  • A (4L) or B (5L) Belt Size
  • SD Bushing Required
  • 1/2" to 1 15/16" Bore Range

features

  • Isolates shock loads and vibration
  • Minor misalignment capability
  • No lubrication required
  • Quiet operation
  • Gray iron casting
Outside Dia. 3.95 in
Bore Range [Max] 1.9375 in
Belt Size A, B
Material Cast Iron
B (5L) Pitch Dia. 3.96 in
Belt Match 1, 4
Bushing Series SD
Bore Range [Min] 0.5 in
Type E1
M 0.47 in
Bushing Type QD
Overall Length 4.42 in
K (in) 0.7 in
Inch/Metric Inch
No. of Grooves 4
Length Through Bore 1.81 in
Weight 5.14 LB
EAN or UPC 782475157143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison