- 6 Grooves
- 7.35" Outside Diameter
- A (4L) or B (5L) Belt Size
- SF Bushing Required
- 1/2" to 2 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Match | 1, 6 |
| Length Through Bore | 2.06 in |
| Bushing Type | QD |
| Belt Size | A, B |
| K (in) | 0.75 in |
| Bushing Series | SF |
| Outside Dia. | 7.35 in |
| Type | A1 |
| Overall Length | 4.75 in |
| M | 1.69 in |
| B (5L) Pitch Dia. | 7.36 in |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Bore Range [Max] | 2.9375 in |
| No. of Grooves | 6 |
| Inch/Metric | Inch |
| Weight | 18.9 LB |
| EAN or UPC | 782475157976 |

